Welcome to Würth Hungary For trade customers only

Toothed trowel steel with wooden handle

Toothed trowel with wooden handle
TOTRWL-STEEL-WOODHNDL-SERW6

Art.-no. 5771000100

EAN 4048539522156

Individual price display after login
Toothed trowel steel with wooden handle

Art.-no. 5771000100

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Optimum attachment of blade to support


Four-point welding



Comfortable to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Steel

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of handle

Wood

Serration width

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information