Tool battery for power tools
Tool battery for power tools, others
BTRYPCK-14,4V/2,0AH-BOSCH
Art.-no. 0700999017
EAN 4050641529930
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 14.4 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 60 min |
Suitable chargers | ML 18 |
Product weight (per item) | 1.000 g |
Suitable machines | Bosch GSR 14.4 VE-2 |
Type of rechargeable battery/battery | NiCd |