Through hole DIN 376
MATAP-THRGHO-HSCO-DIN376-BLUE-M8
Art.-no. 0653938
EAN 4011231541763
Register now and access more than 125,000 products
For cutting metric ISO threads DIN 13 to tolerance field 6H
Datasheets(X)
Thread type | Metric thread |
Thread type x nominal diameter | M8 |
Pitch | 1.25 mm |
Length | 90 mm |
Shank diameter | 6.0 mm |
Size of square | 4.9 mm |
DIN | 376 |
Form | B |
Core hole diameter | 6.8 mm |