Welcome to Würth Hungary For trade customers only

Threaded rod cutting machine

Threaded rod cutting machine
THRRODCUT-D6/7/8/10MM-L68CM

Art.-no. 071406 850

EAN 4045989528097

Individual price display after login
Threaded rod cutting machine

Art.-no. 071406 850

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Threaded rod cutter for simple cutting of M6, M8 and M10 threaded rods.

Lever-action joint



Ergonomic handle



Bracket profile



Adjustable stop



No damage to thread during cutting


No deformation of cutting edge.



Ideal design


Manageable, small and compact.



Non-sparking


Can be used in fire-protection areas.



Cuts cleanly without forming burrs


  • Enables easy cutting without the need for great force

  • A nut can be threaded on right after cutting


Adjustable 65 cm measuring bar, can be aligned to the right and left


Adjustable angle stop – quick and easy.



For threaded rods made of soft steel from 6.6 – 60 kg/mm2.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Spare parts for this product:
Cutting jaws for threaded rod cutter

SP.DIES-F.THRRODCUTTER-L6MM-W50MM

Upper/lower part for threaded rod cutting machine, for cutting M6/M8/M10 threaded rods
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information