Threaded rod DIN 976-1 (type A), yellow zinc plated 8.8 steel
DIN 976 steel 8.8 zinc plated yellow shape A
THRPCE-DIN976-A-8.8-(A2C)-M8X40
Art.-no. 095998 40
EAN 4046778739045
Register now and access more than 125,000 products
From thread
A4 — RAL 3000 Flame Red
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 40 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Form | A |
RoHS-compliant | No |
