Welcome to Würth Hungary For trade customers only

Threaded plug GPN 720 type A

Threaded plug GPN 720 form A
PLG-THR-GPN720/1766-A-YELLOW

Art.-no. 0598721766

EAN 4046778011233

Individual price display after login
Threaded plug GPN 720 type A

Art.-no. 0598721766

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for a variety of female threads

Thick-walled design for increased stress.


The flat head and the matching head diameter allow countersinking in the bore hole.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (K)

NPT1/8

Pitch

27 in

Thread length (metric thread) (M)

8.5 mm

Width across flats (SW)

5 mm

Material

LDPE - Low density polyethylene

Colour

Yellow

Other standard

GPN 720

Form

A

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature conditions

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information