Threaded pin for furniture castors
Set screw for furniture castor
SETSCR-F.CSTR-M8X15MM
Art.-no. 0683567066
EAN 4049557069180
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Bolt diameter | 8 mm |
Adapter type | K |
Thread diameter | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
