Threaded fitting DIN 976, zinc plated 8.8 steel, type B
DIN 976 steel 8.8 zinc-plated, shape B
THRPCE-DIN976-B-8.8-(A2K)-M16X260
Art.-no. 5068016260
EAN 4066441185887
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 260 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | B |
RoHS-compliant | Yes |
