Welcome to Würth Hungary For trade customers only

Thread cutter NES 3 for male thread 35-152 mm and 1 3/8-6 inch

Thread cutter NES 3
THRCTR NES 3 35-152MM

Art.-no. 1952001272

EAN 4250158142930

Individual price display after login
Thread cutter NES 3 for male thread 35-152 mm and 1 3/8-6 inch

Art.-no. 1952001272

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For male thread 35–152 mm and 1 3/8–6 inch.
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter

35-152 mm

Product weight (per item)

2000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information