Welcome to Würth Hungary For trade customers only

Textile cleaner Liquid Clear

Textile cleaner Liquid Clear
TEXTILCLNR-VEH-(LIQUID CLEAR)-500ML

Art.-no. 0893474200

EAN 4053479480145

Individual price display after login
Textile cleaner Liquid Clear

Art.-no. 0893474200

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Multifunctional fabric cleaner with nano-waterproofing

Cleans and waterproofs in a single processing step


  • Reduces the absorption of water and oil and the soiling characteristics of staining substances (e.g. coffee, juice)

  • Renewed soiling is easier to clean.

  • Saves time and money


Transparent liquid


  • No risk with light fabric surfaces

  • Invisible, very thin surface film


Odour-free


  • Contains no allergenic aromas

  • No unappealing mix of scents in the vehicle interior


Easy and practical to use


  • No additional post-treatment required once dry

  • An aqueous-based solution, therefore no special safety measures are required during use


Very good material compatibility


  • Wide range of uses on all fabrics

  • No adverse effect on fabric properties


Due to the surface-active waterproofing, fabrics have sustained protection


  • Fabrics remain supple and breathable

  • Good resistance to mechanical friction
Notice

Do not use on hot surfaces or in direct sunlight. Do not allow product to dry on during the cleaning process, i.e. when there is still dirt on the surface to be treated. Protect from frost.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning deep down into the pores of all fabric surfaces, e.g. seating upholstery, carpets, convertible roofs, blinds and much more. Well-suited for smooth leather.

Instructions

Spray it on in an undiluted state, let it take effect briefly, and remove the dirt with a brush. Repeat the process as required. To increase the waterproofing effect, once cleaning is complete, spray on a thin layer covering the entire surface. Can be diluted up to 1:10 in a spray extraction device for light soiling. Leave the surface to dry thoroughly after application.


Tip:


The waterproofing effect develops even better when regularly applied (in concentrated form). The waterproofing and cleaning effect decreases with greater dilution.

Contents

500 ml

Container

Hand spray

Smell/fragrance

Odourless

Colour

Transparent

Chemical basis

Butoxyethanol

pH value

5.0

Density/conditions

1 g/cm³ / at 20°C

Shelf life from production

24 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information