Welcome to Würth Hungary For trade customers only

Tensioning washer DIN 6796, spring steel, zinc flake, silver (ZFSH)

DIN 6796 spring steel zinc flake
DISK-TENS-DIN6796-(ZFSH)-D8

Art.-no. 041358

EAN 4046777718782

Individual price display after login
Tensioning washer DIN 6796, spring steel, zinc flake, silver (ZFSH)

Art.-no. 041358

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

18 mm

Height (h1)

2.6 mm

Thickness (s1)

2 mm

Standards

DIN 6796

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

480 h

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information