Tavinea Optima divider profile For Vionaro/Nova Pro Scala
DIVIDRPRFL-TAVINEA-OPTIMA-STONE
Art.-no. F007130234
EAN 9003012779583
Register now and access more than 125,000 products
- Colour-coordinated with frames
- Can be adjusted without tools for variable use of storage space
- Can be retrofitted at any time
Datasheets(X)
![]() | |
Material | Aluminium |
Suitable for drawer side | Nova Pro Scala H186/250/Crystal Plus |
Colour | Stone |
Length | 1098 mm |
Height | 95 mm |
Width | 8 mm |
| Legend | |
| LWK | Clear width of cabinet |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
