Taper plug GPN 500
Taper plug GPN 500
TAPPLG-GPN500-B68-NATURE
Art.-no. 059850068
EAN 4047376749443
Register now and access more than 125,000 products
Robust:
Solid design for increased loads.
Versatile:
Conical plug for bridging tolerances.
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Outer diameter (d1) | 10 mm |
Min./max. taper external diameter (d2 / d5 ) | 6.8-7.2 mm |
Insertion depth (h2) | 4 mm |
Other standard | GPN 500 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
