Welcome to Würth Hungary For trade customers only

Table leg for glass tops

Table leg for glass tops
TBLLEG-GLASS-ST-(CR)-POL-D60-(370-400MM)

Art.-no. 0683361001

EAN 4038898980612

Individual price display after login
Table leg for glass tops

Art.-no. 0683361001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Diameter 60 mm

  • Adjustment range +30 mm

  • Quick, flexible height adjustment

  • Load-bearing capacity 150 kg

  • High-quality stainless steel finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Chrome plated

Gloss level

Polished

Form

Round

Diameter (Ø)

60 mm

Height

370 mm

Height adjustment

+ 30 mm

Load capacity

150 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information