Welcome to Würth Hungary For trade customers only

TRIATHLON Performance 5W-40 engine oil

ENGOIL-PERFORMANCE-5W40-60LTR

Art.-no. 0897705404

EAN 4058794800142

Individual price display after login
TRIATHLON Performance 5W-40 engine oil

Art.-no. 0897705404

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern smooth-running year-round engine oil for passenger cars, excellent protection against wear
  • Reduces oil and fuel consumption and provides quick oiling of the engine

  • Depending on the manufacturer's specifications, oil change intervals of up to 30,000 km are possible

  • HC synthetic

  • TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001 and therefore offer a high level of product safety and comprehensive manufacturer approvals.

  • Only high-quality refined and raw materials are used for TRIATHLON oils and they fulfil key specifications of automotive manufacturers.
Notice

Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Advanced all-season low-viscosity engine oil for passenger cars.

Contents

60 l

Type of oil

HC synthesis

Viscosity grade

5W-40

Approved for engine oils

MB 229.31, Ford WSS-M2C 917-A, VW 505 00, VW 505 01, ACEA C3, API SN/CF

Recommended applications for engine oils

Porsche A40, Renault RN 0710, BMW Longlife-04

Shelf life from production

60 Month

Density

0.855 g/cm³

Density conditions

at 15°C

Min. flashing point

215 °C

Pour point

-50 °C

Container

Barrel

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hand-lever drum pump

DRMPMP-HANDLEVER-LARGECASK

Self-aspirating robust polypropylene hand lever pump with Viton seals
x 1 pcs
Compressed air drum pump

DRMPMP-PN-200LTR

Pneumatically operated, double-action pump for non-aggressive liquids, oils, low-viscosity greases
x 1 pcs
Steel collection tray for hazardous materials

COLLTRY-(A2K)-203LTR

For safe, space-saving storage of small containers and bulk items
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information