TIPP®- project pipe clamp
PIPCLMP-(PROJECT/1GS)-1/2IN-M8-(19-23)
Art.-no. 0543911023
EAN 4053479270333
Register now and access more than 125,000 products
- Contributes to sound insulation for DIN 4109
Datasheets(X)
For attaching drinking water and heating pipes.
![]() | |
Min./max. grip range (ØD) | 19-23 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Permissible load | 0.8 kN |
Metal belt thickness (tM) | 1.0 mm |
Min./max. temperature resistance | -30 to 110 °C |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Weight | 35 g |
Material of rubber profile | EPDM |
