TIGERFLEX COOL W-259 Level C cut-resistant glove
CUTRESGLOV-TIGERFLEX-CL-(W-259)-C-SZ8
Art.-no. 0899411048
EAN 4099618679780
Register now and access more than 125,000 products
For high visibility between seasons
- Comfortable, light-coloured backing material with a soft, warming lining
- Ideal for spring and autumn
- Soft, slightly roughened backing material that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Datasheets(X)
- For work involving medium to high cut protection and mechanical stress requirements
- For work in the metal and glass industries
- For machining and processing sharp-edged metal sheets, profiles and workpieces
- For work in cool environments
Size | 8 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |