Welcome to Würth Hungary For trade customers only

TFT/LCD cleaner

TFT/LCD cleaner
PLACLNR-(TFT-SCREEN)-200ML

Art.-no. 0890150100

EAN 4045989886807

Individual price display after login
TFT/LCD cleaner

Art.-no. 0890150100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special cleaner for sensitive surfaces based on renewable raw materials
  • Antistatic effect

  • Simple and economical application

  • Easy-to-clean and anti-static effects

  • No stress crack formation on application

  • Produced from renewable raw materials, particularly skin friendly and completely biodegradable

  • Gentle on materials - does not attack rubber, paint or plastics

  • Pleasant odour

  • Perfect spray pattern
Notice

Do not use on hot or warm TFT/LCD screens and make sure when spraying that no liquid runs into the edge of the frame.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the removal of, for example, fingerprints, dirt, cigarette smoke debris, grease and silicone oil


  • TFT, plasma and LCD screens

  • All common plastics, such as keyboards, PC enclosures

  • Metal and glass surfaces as well as Plexiglas

  • Navigation devices

  • All touchscreens, for example mobile phones, CNC machines, etc.

  • Phones

  • Desks

  • Fax machines and photocopiers
Instructions

Shake can well before use. Spray evenly onto the cooled screen, allow to take effect briefly and wipe off with a clean microfibre cloth by applying light pressure. As an alternative, the foam can be sprayed onto the microfibre cloth and this then used to clean the surface.

Contents

200 ml

Chemical basis

2-propanol, purified water

Colour

Colourless

Density

0.917 g/cm³

Density conditions

at 20°C

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Microfibre cloth Clean & Polish

MICROCLTH-CLEAN&POLISH-BLACK-400X400MM

The high-tech cloth for optimally cleaning smooth surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information