Welcome to Würth Hungary For trade customers only

System assembly trolley 8.8

Assembly trolley 8.8
ASMBYTRLY-BLCK-8.8-704X497X875

Art.-no. 0962613000

EAN 4061975283665

Individual price display after login
System assembly trolley 8.8

Art.-no. 0962613000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact and manoeuvrable assembly trolley ideal for workshop use with unimpeded, quick access to a range of tools and small parts

Extremely robust assembly trolley in system dimension 8.8


  • Robust sheet-steel construction, welded with multiple edges

  • Three-way height-adjustable shelves (middle)

  • Strong and ergonomic moving handle

  • Perforated rear wall for mounting various accessories (square perforations 10 x 10 mm)

  • Rubber wheels, steering wheels with 100-mm diameter (two with locking brake), running wheels with 100-mm diameter

  • High total load capacity: 150 kg (load per shelf 50 kg)

  • Powder coated in RAL 9017
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of shelves

3 PCS

Width x depth x height (external dimension)

497 x 704 x 875 mm

Load capacity

150 kg

Roll diameter

100 mm

Number of rolls

4 PCS

Material

Sheet steel

Surface

Powder-coated

Product weight (per item)

32000.000 g

Spare parts for this product:
Steering wheel swivelling with brake

SP-WHEEL-WRKSHPTRLY-GUIDE-TLSYS-S-2PCS

For Standard workshop trolley
x 1 pcs
Fixed castor for Standard workshop trolleys

SP-FIXCSTR-WRKSHPTRLY-TLSYS-S-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information