Welcome to Würth Hungary For trade customers only

Support clip type SRX

Support clip type SRX
SPRTCLIP-SRX-(ZNZ)-OV-(14-20)-(18-25MM)

Art.-no. 0971807107

EAN 4038898281924

Individual price display after login
Support clip type SRX

Art.-no. 0971807107

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fastening element for horizontal fastening of pipes on or below steel beams
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

14-20 mm

Max. loading weight

7 kg

Min./max. pipe diameter (Ø)

18-25 mm

Suitable for pipe (PG)

PG 11, PG 13,5, PG 16

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information