Welcome to Würth Hungary For trade customers only

Support clip, type BD

Support clip, type BD
SPRTCLIP-BD-RIM-(HDG)-M12

Art.-no. 04851412

EAN 4047376311664

Individual price display after login
Support clip, type BD

Art.-no. 04851412

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Features a flat surface, so that a nut or head of a bolt can be fully tightened

Notice

The support clip is used for mounting at edges. It grips around the flange edges of profiles and supports.



Support clip is not suitable for transverse loads!



Recommended tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw (d1)

M12

Distance (c1)

6.5 mm

Min. grip width (c1)

6.5 mm

Distance from end of terminal to the middle of the drill hole (b1)

15 mm

Width (b2)

31.5 mm

Height (h1)

12 mm

Cam height (h2)

12 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

35 Nm

Recommended tensile load

17.3 kN

Type description

BD

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information