Welcome to Würth Hungary For trade customers only

Super de-icer spray

DE-ICER SPRAY 500ML

Art.-no. 0892331400

EAN 4050641537195

Individual price display after login
Super de-icer spray

Art.-no. 0892331400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quickly and effectively removes ice and white frost

Heavily iced windows are quickly and effectively cleared of ice and white frost


  • No need to laboriously "scrape the windows clean"

  • Fast application


Protects reliably against re-icing and ensures clear visibility - even before the interior reaches operating temperature



Very good material compatibility - does not attack paint, rubber or plastics



Methanol-free



Pleasant citrus scent

Notice

Methanol-, AOX- and silicone-free

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all types of windows in the automotive industry requiring clearance of frost or ice. Material compatibility with paint, rubber, polycarbonate and PMMA

Instructions

Spray the car windows from top to bottom with Würth Super Anti-Freeze spray. Remove thawed ice with a scraper or cloth. To prevent renewed formation of ice, you can spray a thin layer again.


If ice has formed on the inside of the vehicle, spray the Würth Super Anti-Freeze spray onto a cloth and rub the glass briefly.

Contents

500 ml

Weight of content

406 g

Chemical basis

Ethanol

Colour

Blue

Density

0.92 g/cm³

Density conditions

at 15°C, 50% relative humidity

Shelf life from production

36 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Ice scraper with brush

ICESCPR-W.BROOM-(SORTED-BY-COLOR)

Broad range of uses
Ice scraper with handle, Hobby with stable edge for effortless removal of ice

ICESCPR-HOBBY-(SORTED-BY-COLOR)

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information