Welcome to Würth Hungary For trade customers only

Summer set

Vehicle summer set, 8 pieces
CHEM-KIT-CAR-SUMMER-8PCS

Art.-no. 5988089008
EAN 4045989286836

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The most important summer cleaning and care products, in one set.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor cleaning, care and maintenance of passenger cars, trucks and buses, in the summer season.

Number of pieces in assortment/set

8 PCS

Summer set including:
2 x
Rapid windscreen cleaner in display carton

CLNR-WSCRN-SUM-RAPID-32ML

Description: Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Quantity: 2 x
Car shampoo
1 x
Car shampoo

CLNR-VEH-SHAMPOO-900ML

Description: For gentle, complete cleaning of vehicles
Quantity: 1 x
1 x
Interior cleaner

CLNR-VEH-IN-ACTIVE-500ML

Description:
0.5 l
Special cleaning foam with anti-static additive for the entire vehicle interior
Quantity: 1 x
Quick Fresh Active air-conditioning disinfection
1 x
Quick Fresh Active air-conditioning disinfection

DEODOR-(QUICK FRESH SILVER)-100ML

Description: For quick and effective removal of odours and bacteria in indoor and vehicle air conditioning systems
Quantity: 1 x
Insect remover
1 x
Insect remover

INSREM-SPRAYBOTTLE-500ML

Description:
500 ml
Special cleaner for fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information