Welcome to Würth Hungary For trade customers only

Suction unit for extraction drill bit Plus QM

Adapter for dust extraction drill bit Plus QM
ADAPT-EXTRDRL-PLUS-(F.DRL-QM)
ZEBRA

Art.-no. 0648040000
EAN 4061975228635

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suction unit with bayonet-click connection for suction drill Plus QM
  • Flexible, one-piece rubber extraction adapter

  • Quick and easy drill change through bayonet-click connection

  • Suitable for all common, certified vacuums in dust class M
Notice
  • Only for use in conjunction with suction drill Plus QM Art. 0648 040 ….

  • Only for use with dust class M vacuums.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Dust-free hammer drilling in conjunction with suction drill Plus QM

  • Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.

  • Renovation work where dust should be avoided and the user should be protected.

Length

100 mm

Tip type

0-not applicable

Tool holding device

Suitable for SDS-plus

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plus QM dust extraction drill bit

EXTRDRL-PLUS-QM-D10-L150-WL100MM

ZEBRA
Modular hammer drill bit featuring a symmetrical head with four cutting edges and bayonet-click connection for drilling and suction in one operation
x 1 pcs
Plus QM dust extraction drill bit

EXTRDRL-PLUS-QM-D12-L150-WL100MM

ZEBRA
Modular hammer drill bit featuring a symmetrical head with four cutting edges and bayonet-click connection for drilling and suction in one operation
x 1 pcs
Plus QM dust extraction drill bit

EXTRDRL-PLUS-QM-D5-L150-WL100MM

ZEBRA
Modular hammer drill bit featuring a symmetrical head with four cutting edges and bayonet-click connection for drilling and suction in one operation
x 1 pcs
Plus QM dust extraction drill bit

EXTRDRL-PLUS-QM-D8-L150-WL100MM

ZEBRA
Modular hammer drill bit featuring a symmetrical head with four cutting edges and bayonet-click connection for drilling and suction in one operation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-GREY

CETUS
Maximum protection in a casual design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information