Welcome to Würth Hungary For trade customers only

Stud bolts

Steel zinc plated metric thread
BLT-WING-WO-(A2K)-M8X26

Art.-no. 023418 26

EAN 4011231287463

Individual price display after login
Stud bolts

Art.-no. 023418 26

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • As branches from the mounting cube for plumbing pipe clamps

  • As direct suspension in conjunction with drop-in anchor and plumbing pipe clamp


Our Cradle to Cradle Certified® products are resource-conserving and low-polluting. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type 2

Metric thread

Nominal diameter (d1)

8 mm

Length (l1)

26 mm

Thread length (metric thread) (l2)

17 mm

Thread length 2 (metric thread) (l3)

7 mm

Material

Steel

Surface

Zinc plated

Weight

8 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information