Welcome to Würth Hungary For trade customers only

Structural adhesive MS Premium

Structural adhesive MS Premium
STRUCADH-MSPOLIMER-CLEAR-310ML

Art.-no. 08932350

EAN 4045989832057

Individual price display after login
Structural adhesive MS Premium

Art.-no. 08932350

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal and elastic structural adhesive and sealant with MS-hybrid basis

Broad range of adhesives, no primer necessary


  • Universal use

  • Good adhesion to a wide variety of surfaces


Stable elastic adhesive


  • Compensates for expansions and vibrations

  • Able to join dissimilar materials


Can be painted over “wet-in-wet”


  • Can be painted over following skin formation


Further advantages


  • For powder coating, can be exposed to temperatures of up to +200°C for short periods

  • Bonded plates can be spot welded.

  • Non-corrosive

  • Solvent-free, isocyanate-free and silicone-free
Notice

Unsuitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. Unable to withstand the effects of water for long periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Building trade


  • Adhering and fitting a range of construction materials


Architectural glass


  • Visible indoor glass bonding (not to be used as glazing sealant)


Electrical installation


  • Securing cable channels/fastening sockets, information signs


Vehicle engineers


  • Elastic seals for bodywork, vehicle and container manufacturing


Booth builders


  • Mounting display windows, decorative objects, information signs, profiles


Metal workers/carpenters


  • Tension-free structural bonding/stainless steel constructions, post box construction


Window makers


  • Securing window bars, floor panels, glass strips, push handles on glass doors, bar console brackets on glass, door bars, galvanised steel frames
Instructions

Typical substrates: ABS, aluminium, stainless steel, glass, glass fibre-reinforced plastic, wood, copper; raw, galvanised, primed and painted sheet steel; hard PVC.

Contents

310 ml

Container

Cartridge

Chemical basis

MS hybrid polymer

Colour

Transparent

Density/conditions

1.08 g/cm³ / at 23°C, 50% relative humidity

Full curing speed/conditions

2.5 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 80 °C

Min. skin-formation time

5 min

Min. combined tension and shear resistance

2 N/mm²

Conditions for resistance to tearing

in accordance with DIN 53504

Short-term resistance against

Aliphatic solvents, Solvents, Oils, Vegetable fat, Vegetable oils, Diluted acids

Shelf life from production/conditions

12 Month / cool and dry storage area

Silicone-free

Yes

Ultraviolet resistance

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application nozzle reclosable

SPRNOZ-RECLOS-CART-CLOSEABLE

For 310 ml plastic cartridges (coarse thread).
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information