Welcome to Würth Hungary For trade customers only

Straight screw-in connection piece for pneumatic brake systems

Straight screw-in connector
SCRINCON-SR-(A2K)-D12-M18/22X1,5

Art.-no. 0884101222

EAN 4011231813617

Individual price display after login
Straight screw-in connection piece for pneumatic brake systems

Art.-no. 0884101222

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Surface A2K


Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

12 mm

Connection thread (M)

M22 x 1.5, M18 x 1.5

Max. operating pressure

20 bar

Connection type

Plug-in

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information