Welcome to Würth Hungary For trade customers only

Straight cutting blade, long, with guide roller

Rem. knife un., long, w. guide roller
CUTKNFE-WNDWREP-SR-ADJUSTABLE-(42-60)

Art.-no. 06965182

EAN 4052712535666

Individual price display after login
Straight cutting blade, long, with guide roller

Art.-no. 06965182

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein article numbers to Würth article numbers.


  • The three digits following 639 03 in the original Fein numbers, or the three-digit number stamped into the knives, are of critical importance.

If the number begins with 0, e.g., 095, the 0 is replaced with a 5, and the result receives a 0696 prefix. In this case, for example, the Würth article number 0696 595 would be applicable.


If the number begins with 1 or 2, e.g. 126, the 1 or 2 is replaced with a 5, and the result receives a 0696 prefix. In this case, for example, the Würth article number 0696 512 6 would be applicable.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. cutting edge length

60 mm

Min./max cutting edge length

42-60 mm

Design

Straight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information