Straight connection piece For hard-to-reach lubrication and manifold points
Connection piece straight
FITT-CLS-CONPIECE-M8X1TAP-M8X1-18MM
Register now and access more than 125,000 products
On central low-viscosity grease lubrication units:
Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.
On central grease lubrication units:
Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.
Datasheets(X)
For extension if the lubrication or support point is recessed.
![]() | |
Connection thread (d2) | M8 x 1 |
Outlet thread (d) | M8 x 1 tapered |
Width across flats (SW) | 11 mm |
Length (L) | 18 mm |
Material | Steel |
Surface | Zinc plated |