Welcome to Würth Hungary For trade customers only

Storage box cabinet PRO

Storage box cabinet PRO
WNGDRCAB-STRG-PRO-FB14-BOX-RAL5010

Art.-no. 0957353141

EAN 4046778515298

Individual price display after login
Storage box cabinet PRO

Art.-no. 0957353141

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality storage box cabinet for optimum storage of plastic storage boxes, with optional shelves and drawers.
  • Robust sheet-steel construction, welded with multiple edges

  • Load capacity of each shelf 40 kg (with evenly distributed load)

  • Recessed turning-handle safety lock secures the contents against theft


The benefits of the PRO series:


  • Choice of 4 RAL colours for the front panels

  • Drawers with 100 % telescopic extensions, load capacity up to 50 kg (with an evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid

  • Cabinets available with or without storage boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO FB 14

Width x depth x height (external dimension)

1200 x 500 x 1950 mm

Number of shelves

11 PCS

Number of drawers

3 PCS

Drawer design

3 drawers, H 90 mm

Cabinet colour

Light grey RAL 7035

Colour door

Gentian blue RAL 5010

Design of the boxes

10 boxes, size 2 blue, 28 boxes, size 3, yellow, 40 boxes, size 4, blue, 40 boxes, size 5, red, 50 boxes, size 4, red

Material

Sheet steel

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information