Stone Cup Wheel
Cup wheel
CPWHL-SIC-M14-K24
Register now and access more than 125,000 products
- Long service lives
- Optimal work safety due to OSA certification
Usable on angle grinders permitted for a maximum disc diameter of 180 mm or 230 mm with an M14 spindle mount and a maximum circumferential speed of 50 m/s.
Not suitable for quick-action nuts or quick-clamping systems
Set the clamping nut in place with the flat side outwards and centre via the clamping nut throat.
Use an offset face spanner
Use the protective cover approved for these cup wheels
Datasheets(X)
- Levelling uneven spots, e.g. displaced prefab windows, concrete surfaces, exposed concrete
- Grinding down weathered concrete surfaces, residues of chemical anchors, excess concrete, adhesive residues
- Finishing work on concrete elements, concrete stairways
- Levelling of concrete floors
- Cleaning formwork
- Edge breaking and coarse grinding of natural stones
Design | Conical |
Max. diameter (Ø) | 76 mm |
Min. diameter | 64 mm |
Height | 40 mm |
Drill hole | 14 mm |
Max. rotation speed | 8500 rpm |
Grid size | 24 |