Welcome to Würth Hungary For trade customers only

Stirrup clasp for round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets, with welded counterplate

Stirrup clasp rd eye D40, oval eye 42x22 welded-on
PIN-BAIL-STOWABLE-(A2K)-H37MM

Art.-no. 088081337

EAN 4011231809801

Individual price display after login
Stirrup clasp for round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets, with welded counterplate

Art.-no. 088081337

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of stirrup piece (H)

37 mm

Bracket width (B)

20 mm

Length (L)

45 mm

Width (A)

21 mm

Hole distance

28 mm

Diameter of hole

5 mm

Material

Steel

Design

With welded on counter plate

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information