Welcome to Würth Hungary For trade customers only

Step wrench for sanitation applications

Stepped wrench for gas valve
STEPSKTWRNCH-1/2IN-(1/2-1IN)-GASSTEP

Art.-no. 071543 008

EAN 4024835885188

Individual price display after login
Step wrench for sanitation applications

Art.-no. 071543 008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Drive: Square mount 1/2 inch

  • Material: Chrome-vanadium steel

  • Surface: matt chrome-plated

  • Design: with cam, hexagon socket and bi-hexagon socket drives.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For bolting gas fittings

Number of steps

3

Drive

1/2 inch

Length (L)

71 mm

Width across flats

1 inch, 1/2 inch, 3/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information