Welcome to Würth Hungary For trade customers only

Step nail W-PNS

Step nail W-PNS
NL-(W-PNS)-DIVA1-4,5X47MM

Art.-no. 0864100147

EAN 4048539398959

Individual price display after login
Step nail W-PNS

Art.-no. 0864100147

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For anchoring lightweight ceiling coverings, joist constructions and statically comparable fastenings
  • With washer ∅ 15 mm

  • For quick and secure fixing to concrete: suspended ceilings, rails, pipe fixings, etc.

  • System with the smallest required drill hole depth, thus excluding reinforcement hits

  • Fire resistance according to TR 020 from R30 to R90 = 0.4 kN and for R120 = 0.3 kN for concrete compressive strengths ≥ C20/25 and ≤ C50/60
Notice

System approval only with DIVA 1 Premium and BST 75

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Set stud for multiple anchoring of non-load-bearing systems in concrete

Material

Steel

Surface

Zinc plated

Shaft length (SL)

44 mm

Shank diameter (ds)

4.5 mm

Head diameter (dk)

8 mm

Suitable for device type

Würth DIVA 1/Premium, Würth BST MA-75 (single shot kit for single fixtures)

Washer diameter (S)

15 mm

Minimum component thickness (h min)

80 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stop drill bit W-BPN 4.8

COLDBIT-(F.STUD-APROV)-DIVA1-(W-BPN)-4,8

Special stop bit for the ZEBRA W-PN system in accordance with ETA-13/0502
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information