Welcome to Würth Hungary For trade customers only

Steel zinc plated hexagon head w. flange

Steel zinc plated hexagon head w. flange
SELF-DRILL-SCR-HEX-FLANGED-FA-12MM5.5X35

Art.-no. 5054125503

EAN 4062856204571

Individual price display after login
Steel zinc plated hexagon head w. flange

Art.-no. 5054125503

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

5.5 mm

Length (l1)

35 mm

Drill tip length (lp)

25 mm

Screw-thread length with drill tip

10 mm

External drive (s1)

WS8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information