Welcome to Würth Hungary For trade customers only

Steel tape measure with light metal frame

Steel tape measure LM-Rahmen
MSRETPE-ST-(FRAME-LM)-W13MM-L30M

Art.-no. 071464 55
EAN 4011231720991

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

On straight light metal frame
  • Painted white

  • Impact-resistant plastic handle

  • Continuous mm graduation on the front

  • Flexible start fitting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

30 m

Width of band (B)

13 mm

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information