Welcome to Würth Hungary For trade customers only

Steel cylinder trolley with support wheel

Steel cartridge trolley with support wheel
STCYLTRLY-SOLIDRBR-SPRTWHL-2X50LTR

Art.-no. 0962400138

EAN 4050641998156

Individual price display after login
Steel cylinder trolley with support wheel

Art.-no. 0962400138

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For transporting two steel cylinders
  • With integrated quivers for welding wire

  • Permanently welded steel construction

  • Steel tube Ø 33.7 x 2 mm

  • Base plate made from 4 mm thick sheet steel with edging on three sides

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Chain guard prevents cylinders from tipping over
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min. bottle size

40 l

Suitable for max. bottle size

50 l

Suitable for min./max. bottle diameter

210-250 mm

Material of wheel

Solid rubber

Load capacity

200 kg

Width

840 mm

Depth

900 mm

Height

1280 mm

Pipe diameter

33.7 mm

Pipe-wall thickness

2 mm

Wheel diameter

400 mm

Wheel width

100 mm

Toe plate thickness

4 mm

Material of push cart scoop

Steel plate

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information