Star-shaped handle with connector and female thread
STARGRP-STINRT-IT-ST-M16
Art.-no. 5099310216
EAN 4061975687050
Register now and access more than 125,000 products
Datasheets(X)
Star-shaped handles with prominent steel bushing are particularly suited for cross pin connections in blind hole or female thread versions.
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of bush | Steel |
Surface of the bush | Zinc plated |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Form | K |
Thread type x nominal diameter (d1) | M16 |
Bush outer diameter (d3) | 23 mm |
Head diameter (dk) | 63 mm |
Thread length (lg) | 23 mm |
Handle height (h1) | 40 mm |
Shaft height (h2) | 21 mm |
Bush height (h3) | 15 mm |
Product weight (per item) | 90.000 g |
