Welcome to Würth Hungary For trade customers only

Star-shaped handle with connector and female thread

STARGRP-STINRT-IT-SST-M12

Art.-no. 5099310112

EAN 4061975687562

Individual price display after login
Star-shaped handle with connector and female thread

Art.-no. 5099310112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Polyamide star-shaped handle with protruding, stainless steel insert nut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Star-shaped handles with prominent steel bushing are particularly suited for cross pin connections in blind hole or female thread versions.

Material of handle

PA - Polyamide

Colour of handle

Black

Material of bush

Stainless steel A1, 1.4305

Surface of the bush

Plain

Material of screwing thread

Stainless steel A1, 1.4305

Surface of the screwing thread

Plain

RoHS-compliant

Yes

Form

K

Thread type x nominal diameter (d1)

M12

Bush outer diameter (d3)

19 mm

Head diameter (dk)

63 mm

Thread length (lg)

17 mm

Handle height (h1)

37 mm

Shaft height (h2)

18 mm

Bush height (h3)

12 mm

Product weight (per item)

71.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information