Welcome to Würth Hungary For trade customers only

Staining brush

Staining brush
SAIBRSH-TH6-SZ75

Art.-no. 0693044075

EAN 4052712557743

Individual price display after login
Staining brush

Art.-no. 0693044075

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality staining brush for a uniform surface finish due to particularly fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Liquid-tight and non-staining ferrule


  • The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids

  • The metal-free ferrule cannot corrode and thus lasts longer with proper care


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for coating work with stains, glazes, sealing coats, primers and rendering bases on medium-sized, flat and easily accessible surfaces

Material of bristles

Synthetic

Colour of bristle

Brown

Material of long handle

Wood

Material of ferrule

Polyamide

Length of bristles

56 mm

Width

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information