Square wedge-shaped washer DIN 434, A4 stainless steel, plain, wedge-shaped, for U section
WSH-WDGE-DIN434-A4-(U-SEC)-D22,0MM-F.M20
Art.-no. 041291420
EAN 4038898233510
Register now and access more than 125,000 products
Two roll-formed grooves on the top side to indicate the inclination (8 % ± 0.5 %).
Datasheets(X)
For U-sections
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Length (a1) | 40 mm |
Width (b1) | 44 mm |
Thickness (h1) | 7 mm |
Standards | DIN 434 |
Material | Stainless steel A4 |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
