Welcome to Würth Hungary For trade customers only

Spoiler car windscreen wiper

Car windscreen wiper Spoiler
WSCRNWPR-CAR-SPOILER-550MM-22IN-1PCE

Art.-no. 0848060550

EAN 4052712476112

Individual price display after login
Spoiler car windscreen wiper

Art.-no. 0848060550

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With premounted multi-adapter

Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Improved aerodynamics


Higher driving speeds possible compared with standard windscreen wipers.



Robust metal bar system


  • Individual joints connected via stainless steel rivets

  • High resistance to weathering

  • Stainless steel pin joints in plastic casing

  • Quiet wiper blade behaviour on the windscreen


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protects resources (environment)


Scope of delivery:


1 x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-hook adapter for high vehicle coverage

Notice

Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.



Always lay a protective material on the windscreen when mounting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars)

Length

550 mm

Length in inches

22 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information