Split pin
DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-2X32
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Länge (l1) | 32 mm |
Longitudinal external diameter of ring (b) | 4 mm |
Transverse external diameter of ring (c) | 3.2 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | DIN 94 |
Werkstoff | Steel |
Oberfläche | Zinc plated yellow |
RoHS-compliant | No |