Welcome to Würth Hungary For trade customers only

Split pin ISO 1234 A4-70 stainless steel, plain

SPLTPIN-ISO1234-A4-2,5X28

Art.-no. 511732528

EAN 4068363675675

Individual price display after login
Split pin ISO 1234 A4-70 stainless steel, plain

Art.-no. 511732528

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 94
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

28 mm

Longitudinal external diameter of ring (b)

5 mm

Transverse external diameter of ring (c)

4.6 mm

Length between two pins of a splint (a)

2.5 mm

Standards

ISO 1234

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information