Welcome to Würth Hungary For trade customers only

Spiral wire 7-pin 24V with aluminium connector

Spiral cable 7-pin aluminium plug 24 V
ELSPRLCBL-SMALL-7PIN-12V/24V-3M

Art.-no. 051095603

EAN 4045727442210

Individual price display after login
Spiral wire 7-pin 24V with aluminium connector

Art.-no. 051095603

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Complete with connector

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.

Working length

3000 mm

Plug connector

1 x 7-pin 12 V, 1 x 7-pin 24 V

Coil diameter

40 mm

Material

Polyurethane

Design

Type N

Material of plug connector

Aluminium

Standards

ISO 1185, ISO 3731

Nominal voltage

24 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information