Spigot hinge 3 pieces
Spigot hinge 3 pieces with slidebar
SPGTHNGE-3PRT-SLIDEBAR-ST-(ZNY)-D16
Register now and access more than 125,000 products
Datasheets(X)
Suitable for | Wooden house doors, Side entrance doors |
Material | Steel |
Surface | Zinc plated yellow |
DIN direction | DIN R/L |
Sliding bearing | Yes |
Roll diameter (A) | 16 mm |
Roll height (B) | 62 mm |
Diameter of tenon (C) | 8.1 mm |
Drilling clearance (D) | 23.3 mm |
Length of tenon on frame part (E1) | 40 mm |
Length of tenon on leaf part (E2) | 51 mm |
Load capacity with 2 hinges | 60 kg |
Min. flashover strength | 16 mm |
Safety catch | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!