Special circular saw blade For trimming cuts
Special circular saw blade for format cuts
CRCLSAWBLDE-WO-TC-TFT-250X80POSX30




Register now and access more than 125,000 products
Tooth shape
Hollow tooth (inverted-V/flat tooth) (HDF)
Machine
For circular bench saws (e.g. Altendorf, Martin etc.) and horizontal/vertical panel trimming saws (e.g. Striebig, Holz Her).
Materials
Plastic coated, veneered particle board and fibreboard, plastics (Plexiglas, polymer materials)
Model
Positive and negative chip angle. Negative chip angle for trim and mitre cuts in plastic and solid wood profile strips
- Auxiliary hole 2/7/42 for Striebig/Reich machines.
- Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers.
- Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.
Datasheets(X)
For trimming cuts requiring the very best cutting edge quality
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 250 x 3.2 / 2.2 x 30 mm |
Number of teeth | 80 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Max. rotation speed | 7600 rpm |
Side holes | 2/7/42 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!