Spare battery for Würth machines 4.8 volt
Battery pack, 4.8 Volt
BTRYPCK-NICD-4,8V-1,25AH
Register now and access more than 125,000 products
Datasheets(X)
Tension nominale | 4.8 V/DC |
Rechargeable battery/battery capacity | 1.25 Ah |
Charging time | 30 min |
Weight of rechargeable battery/battery | 350 g |
Suitable chargers | AL 4.8 volt |
Product weight (per item) | 167.000 g |