Welcome to Würth Hungary For trade customers only

Spade chisel Plus Longlife & Speed

Spade chisel Plus LS
SPDECHIS-PLUS-LS-L250-W40MM

Art.-no. 0648863250

EAN 4065746590341

Individual price display after login
Spade chisel Plus Longlife & Speed

Art.-no. 0648863250

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium next generation spade chisel with tool holder suitable for SDS-plus.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 200 % longer service life compared to standard versions


Extended working range



Convex chisel end


  • Central power transmission

  • Better transfer of shock waves

  • Higher penetration resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Knocking plaster off walls and loosening soil, screed and bitumen.

Length

250 mm

Width

40 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information