Welcome to Würth Hungary For trade customers only

Soldering gun Turbojet 5 pcs in system case 8.4.2

Soldering gun turbojet Sysko
SLDRGUN-SYSKO-TURBOJET-GAS-UNCOL-5PCS

Art.-no. 5964098490

EAN 4058794041262

Individual price display after login
Soldering gun Turbojet 5 pcs in system case 8.4.2

Art.-no. 5964098490

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Piezo ignition


Start/stop function for maximum safety and comfort



Bayonet quick-action fastener


Quick, tool-free torch replacement



Precise flame regulation


Fine adjustable valve allows precise flame regulation



Button lock for continuous operation



Works in all positions (including overhead)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive/Metal


  • Brazing up to 18 mm dia.

  • Soft soldering up to 40 mm dia.

  • Loosening jammed and rusted-on screws and bolts

  • Removing paint and underbody seal


Electrical/Plumbing


  • Shrinking work of any kind

  • Brazing up to 18 mm dia.

  • Soft soldering up to 40 mm dia.

  • Thawing frozen pipes

System dimensions

8.4.2

Power rating

2.2 kW

Operating pressure

2 bar

Gas consumption per hour

165 g

Soldering gun Turbojet 5 pcs in system case 8.4.2 including:
1 x
Spare parts, hand tools

SP-HANDHOLD-(F.TURBOJET-0964984900)

Quantity: 1 x
2 x
Replacement cartridge for Turbojet soldering gun

PROPANEGAS-TURBOJET

Description: Disposable gas cartridge with self-closing valve
Quantity: 2 x
1 x
Cyclone burner for Turbojet soldering gun

CYCLONEBRN-(F.SLDRGUN-TURBOJET)

Description: Powerful vortex flame for uniform heating of the pipe during soldering
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement cartridge for Turbojet soldering gun

PROPANEGAS-TURBOJET

Disposable gas cartridge with self-closing valve
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Heat-shrink burner for Turbojet soldering gun

HSHRBRN-(F.SLDRGUN-TURBOJET)

Soft, stable flame
x 1 pcs
Hot air burner for Turbojet and Powerjet soldering guns

HOTAIRBRN-(F.TURBOJET-SLDRGUN)-1,7KW

Powerful and stable hot air flow
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information